KLEIN TOOLS 32605 5-in-1 Multi-Bit Power Driver
Description
Put a Klein screwdriver in your drill! This 5-in-1 Multi-Bit Power Driver combines three screwdriver functions and two nut drivers in one power tool adaptor. Designed and constructed to withstand the high RPMs and force of even the most aggressive impact driver. No more wasting time and money searching for different accessories in your tool bag. Everything you need is in the chuck of the drill at all times.
Specifications
Brand Name | Klein Tools | Item Name | Multi-Bit Power Driver with Magnetic Holder |
Type | 5-in-1 | Overall Length | 4-1/4 in |
Shank Type | Hex | Shank Size | 1/4 in or 3/8 in |
Includes | #2 Phillips, #2 Square, 3/16 in Slotted, 1/4 in, 3/8 in Hex Nut Drives | UPC | 926443260590 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |