Abbotsford
kln32787

KLEIN TOOLS 32787 64-Piece Set Precision Ratchet and Driver System

Price $79.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS INC.
Manufacturer #:32787

Description

The Precision Ratchet and Driver System provides a micro-ratchet and magnetic adjustable precision screwdriver to maximize access for various applications. The driver system case compactly houses 60 bits for ideal versatility to best equip you for any job. The case connects to other Klein driver cases, making this the perfect precision pairing with your other driver sets.


Precision Driver Set with 33 precision bits, 16 standard bits, 11 nut drivers, bit adapter, adjustable screwdriver, and micro-ratchet inside our MODbox™ System Case for multi-faceted applications

Low-profile micro-ratchet design to provide maximum access and extra torque

Magnetic, adjustable 1/4-Inch and 3.5 mm bit holders for standard and precision bits

Modular case easily connects to other compatible Klein case sets for convenient organization and on-the-go carry

Cushion-Grip™ handle for maximum torque and comfort

Compact case houses all components and offers a storage area to stow fasteners and other bits along with your tools

Specifications

Overall Length 8.75 in Handle Material CA,TPE
Handle Color Black,Yellow UPC 092644327872

Packages

1 - UNIT - 1