KLEIN TOOLS 32292 Multi-Bit Screwdriver, HVAC, 15-in-1
Description
With Klein Tools 15-in-1 multi-bit screwdriver carry fewer tools. This screwdriver / nut driver comes with a fixed shaft and internal storage compartment for the screwdriver bits so they stay with the driver. 14 different bits used in HVAC applications plus a 1/4-Inch nut driver should cover the range of all your bit needs.
Specifications
Brand Name | Klein Tools | Item Name | Screwdriver |
Type | 15-in-1, Multi-Bit | Tip Size | #0, #1, #2, #3, #10, #15, #20, #25 Torx, 4 mm 6 mm |
Tip Type | Phillips/Slotted | Overall Length | 8.5 in |
Shank Material | Steel | Handle Color | Black |
Blade Size | 1/2 in | Shank Type | Round |
Shank Size | 4 in | Handle Type | Cushion Grip |
Standards | California Proposition 65 Warning | Application | For HVAC |
UPC | 092644322921 |
Packages
1 - UNIT - 1 |