Abbotsford
kln32305

KLEIN TOOLS 32305 15-in-1 Multi-Bit Ratcheting Screwdriver

Price $31.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32305

Description

Klein Tools’ Multi-Bit Screwdrivers help make your job a little easier. The 15-in-1 Ratcheting Screwdriver’s durable ratcheting mechanism allows for faster and easier all-day driving. With the on-board storage of 14 common bits and a 1/4-Inch nut driver, this is your new everyday screwdriver. This screwdriver features industrial-strength bits as well as Cushion-Grip handles with spin caps for outstanding comfort and control.


Multi-Bit screwdriver features a durable ratcheting mechanism for faster and easier all-day driving

On-board storage of 14 different double-sided screwdriver bits and a 1/4-Inch nut driver

Collar sets ratchet direction at forward, fixed and reverse

Cushion-Grip™ handle for great torque and maximum comfort

Includes Phillips (#0, #1, #2, #3), Slotted (3/16-Inch, 1/4-Inch), Square (#1, #2), Torx® (T10, T15, T20, T25), and Combo (#1, #2) bits

Includes Phillips (#0, #1, #2, #3), Slotted (3/16-Inch, 1/4-Inch), Square (#1, #2), Torx® (T10, T15, T20, T25), and Combo (#1, #2) bits

Specifications

Brand Name Klein Tools Item Name 15-in-1 Multi-Bit Ratcheting Screwdriver
Type Multi-Bit Ratcheting Screwdriver Overall Length 8.71 in
Shank Material Carbon Steel Handle Material Plastic
Handle Color Black/Yellow Shank Size 3.5 in L
Handle Size 5.63 in L Handle Type Cushion Grip
Includes Phillips Bits - #0, #1, #2, #3, Slotted Bits - 3/16 in, 1/4 in, Square Bits - #1, #2, Torx Bits - T10, T15, T20, T25 Standards
Application For Ratcheting Driving UPC 092644323058

Packages

1 - UNIT - 1 3 - UNIT - 3