Abbotsford
kln32314

KLEIN TOOLS 32314 14-in-1 Precision Screwdriver/ Nut Driver

Price $22.76 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32314

Description

Klein Tools’ 14-in-1 Precision Screwdriver / Nut Driver features 14 of the most common precision sizes in one tool. The Cushion-Grip™ handle and spin cap provide outstanding comfort and control. This smartly designed tool contains 6 sizes of integrated steel nut driver shafts that securely hold four double-ended screwdriver bits. Carefully heat-treated for industrial strength, the precision-milled bits include multiple sizes of slotted, Phillips and Tamperproof TORX® bits.


Precision screwdriver and integrated nut drivers include 14 of the most common sizes in one tool

Spin cap offers optimum and precise control

Industrial-strength heat treated bits

Includes sizes: Phillips #00, #0 Slotted 3/32-Inch, 1/8-Inch Tamperproof Torx® T7, T8, T10, T15 Hex 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch, 5/16-Inch

Interchangeable steel shaft for fast, easy bit changes

Sizes are etched into integrated barrels and bits

Specifications

Brand Name Klein Tools Item Name 14-in-1 Precision Screwdriver/Nutdriver
Type Multi-Bit Screwdrivers Overall Length 7 in
Handle Material Acetate Handle Color Black/Yellow
Shank Size 3.1 in L Handle Size 4.2 in L
Handle Type Cushion Grip with Spin Top Application Precision, Electronics
UPC 092644323140

Packages

1 - UNIT - 1 6 - UNIT - 6