Abbotsford
mil48222134

MILWAUKEE TOOL 48-22-2134 9-in-1 SAE HEX/KEY Drive Multi-Bit Driver

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-22-2134

Description

The 9-in-1 SAE HEX/KEY Drive Multi-Bit Driver features 3-1/2" interchangeable power groove bits that are power tool compatible giving you maximum job site versatility. The multi-bit screwdriver also has wrench-ready hex shanks providing you with additional leverage. The interchangeable bits are precision machined and chrome-plated, providing marine-grade rust protection and reduced wear giving you the best job site durability. The screwdriver features magnetic bit retention providing you with consistent driving performance. The MILWAUKEE® 9-in-1 SAE HEX/KEY Drive Multi-Bit Driver is designed for the job site and includes Milwaukee’s Limited Lifetime Warranty.

Specifications

Brand Name Milwaukee Item Name Multi-Bit Screwdriver
Type 9-in-1 Tip Size 1/4, 7/64
Overall Length 9.06 in Handle Material Plastic
Handle Color Red/Black Shank Type Hex
Shank Size 3-1/2 in Handle Type Barrel Grip
Finish Chrome Plated Includes (1) 1/4 in Nut Driver, (1) 1/4 in Hex Bit, (1) 7/32 in Hex Bit, (1) 3/16 in Hex Bit, (1) 5/32 in Hex Bit, (1) 9/64 in Hex Bit, (1) 1/8 in Hex Bit, (1) 7/64 in Hex Bit, (1) Loop Maker
UPC 045242534579

Packages

1 - UNIT - 1