Abbotsford
mil48222136

MILWAUKEE TOOL 48-22-2136 9-in-1 Metric HEX/KEY Drive Multi-bit Driver

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-22-2136

Description

The 9-in-1 HEX/KEY Drive Multi-Bit Driver features 3-1/2" interchangeable power groove bits that are power tool compatible giving you maximum job site versatility. The multi-bit screwdriver also has wrench-ready hex shanks providing you with additional leverage. The interchangeable bits are precision machined and chrome-plated, providing marine-grade rust protection and reduced wear giving you the best job site durability. The screwdriver features magnetic bit retention providing you with consistent driving performance. The MILWAUKEE® 9-in-1 HEX/KEY Drive Multi-Bit Driver is designed for the job site and includes Milwaukee’s Limited Lifetime Warranty.

Specifications

Brand Name Milwaukee Item Name Multi-Bit Screwdriver
Type 9-in-1, Metric Overall Length 9.06 in
Shank Material Steel Handle Material Plastic
Handle Color Red/Black Shank Type Hex
Shank Size 1/4 in Handle Size 3-1/2 in L
Handle Type Barrel Grip Finish Chrome Plated
Includes 1/4 in Nut Driver, (1) 6 mm Hex, (1) 5 mm Hex, (1) 4 mm Hex, (1) 3 mm Hex, (1) 2.5 mm Hex, (1) 2 mm Hex, (1) 1.5 mm Hex, Loop Maker UPC 045242534586

Packages

1 - UNIT - 1