Abbotsford
mil48222322c

MILWAUKEE TOOL 48-22-2322C 9-in-1 Square Drive Ratcheting Multi-Bit Screwdriver

Price $68.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-2322c

Description

The 9-in-1 Square Drive Ratcheting Multi-Bit Driver features 3-1/2" interchangeable power groove bits that are power tool compatible giving you maximum job site versatility. An all-metal ratchet gives you 2X faster driving in high-torque applications without sacrificing durability or control. The multi-bit screwdriver also has wrench-ready hex shanks providing you with additional leverage. The interchangeable bits are precision machined and chrome-plated, providing marine-grade rust protection and reduced wear giving you the best job site durability. The screwdriver features magnetic bit retention providing you with consistent driving performance. The MILWAUKEE® 9-in-1 Square Drive Ratcheting Multi-Bit Driver is designed for the job site and includes Milwaukee’s Limited Lifetime Warranty.

Specifications

Brand Name Milwaukee Item Name Ratcheting Multi-Bit Driver
Type 9-in-1 Tip Size #1, #2, #3
Tip Type Hex/Nutdriver/Phillips/Slotted/Torx Overall Length 9.09 in
Shank Material Steel Handle Material Plastic
Handle Color Black/Red Shank Type Solid
Shank Size 3-1/2 in Handle Size 3.5 in
Handle Type Barrel Grip, Ergonomic Finish Chrome Plated

Packages

1 - UNIT - 1