Abbotsford
mil48222330

MILWAUKEE TOOL 48-22-2330 8-in-1 Compact Ratcheting Multi-bit Driver

Price $25.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-2330

Description

The 8-in-1 Compact Ratcheting Multi-Bit Driver delivers versatile performance in a compact design. An all-metal ratchet gives you 2X faster driving in high-torque applications without sacrificing durability or control. Its interchangeable power groove bits are power tool compatible giving you maximum job site versatility. The multi-bit screwdriver also has wrench-ready hex shanks providing you with additional leverage. The interchangeable bits are precision machined and chrome-plated, providing marine-grade rust protection and reduced wear giving you the best job site durability. The compact screwdriver features magnetic bit retention providing you with consistent driving performance. The MILWAUKEE® 8-in-1 Compact Ratcheting Multi-Bit Driver is designed for the job site and includes Milwaukee’s Limited Lifetime Warranty.


All metal ratchet: durable high torque ratchet for 2x driving speed and maximum control

PWR groove bits for power tool compatibility and jobsite versatility

Wrench ready: hex shanks for additional leverage

PRCN machined bit tips: durable tips for secure fitments

CHRM plated bits

MAG bit retention delivers consistent driving performance

LMTed Lifetime Warranty

Specifications

Brand Name Milwaukee Item Name Screwdriver
Type 8-In-1, Compact Ratcheting, Multi-Bit Tip Size #1, #2
Tip Type Phillips/Square/Torx Overall Length 4.55 in
Handle Material Plastic Handle Color Black/Red
Shank Size 1.5 in Handle Size 2 in L
Handle Type Barrel Grip Finish Chrome-Plated
Includes (1) 1/4 in Nut Driver, (1) Phillips #1, (1) Phillips #2, (1) SL-1/4 x 4 in, (1) SL-3/16 x 6 in, (1) 1 in SQ1 Square Bit, (1) 2 in SQ2 Square Bit, (1) 1 in T15 TORX Bit UPC 045242534531

Packages

1 - UNIT - 1