Abbotsford
grn015336c

GREENLEE 2 inch x 10 inch Greenlee Phillips Screwdriver

Price $21.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0153-36C

Description

SCREWDRIVER,PHILLIPS #2X10"

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty Tip Size #2
Tip Type Phillips Overall Length 14-5/16 in
Shank Size 10 in L Handle Type Soft, Cushion Grip
Finish Black Phosphate Standards ASME/ANSI Approved
UPC 783310892137

Packages

1 - UNIT - 1
Customers who bought this item also bought