
GREENLEE 0153-31C Greenlee #1 Heavy-Duty Phillips Screwdriver
Description
SCREWDRIVER,PHILLIPS #1X3"
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | Heavy Duty, Straight | Tip Size | #1 |
Tip Type | Phillips | Overall Length | 6-3/4 in |
Handle Material | Single-Component | Shank Type | Round |
Shank Size | 3 in L | Handle Type | Soft, Cushion Grip |
Finish | Black Phosphate | Standards | ASME/ANSI Approved |
UPC | 783310546566 |
Packages
1 - UNIT - 1 |