![grn015333c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328139322.jpg?preset=medium)
GREENLEE 2 inch x 4 inch Greenlee Heavy-Duty Phillips Screwdriver
Description
SCREWDRIVER,PHILLIPS #2X4"
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | Heavy Duty, Straight | Tip Size | #2 |
Tip Type | Phillips | Overall Length | 8-5/16 in |
Shank Type | Round | Shank Size | 4 in |
Handle Type | 1-Component, Soft Cushion Grip | Finish | Black Phosphate Plated Tip |
Standards | ASME/ANSI Approved | UPC | 783310546580 |
Packages
1 - UNIT - 1 |