Abbotsford
fluiphs2

FLUKE ELECTRONICS CANADA LP 4 inch Insulated Phillips Screwdriver #2

Price $53.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:5067314

Description

The job isn’t finished until everything is tightened down. Precision insulated tools fit and grip the fastener properly to apply maximum torque without damage to the head. Hardened chromium-molybdenum-vanadium (CMV) steel blades minimize wear. The last thing you want is to have your driver slip out of the screw head and possibly contact a nearby live conductor.PRODUCT FEATURES:- Ergonomic handle that adapts to user’s hand, causes less strain and work fatigue and provides maximum torque.- Full length, impact proof handle core is coated with soft-grip outer material, hanging hole for extra security, and anti-roll handle design.- Slim insulated shaft allows access in hard to reach areas.- Manufactured from CMV steel for superior durability

Specifications

Brand Name Fluke Sub Brand Fluke
Item Name Screwdriver Type Insulated
Series/Model IPHS2 Tip Size #2
Tip Type Phillips Shank Material Chrome Vanadium-Molybdenum Steel
Blade Size 4 in Shank Type Round
Shank Size 1/4 in dia Handle Size 106 mm
Handle Type Ergonomic, Soft Grip Voltage Rating 1000 V
Standards VDE/1000V Approved, IEC 60900, ASTM F1505 UPC 009596990519

Packages

1 - UNIT - 1