Abbotsford
kln60310

KLEIN TOOLS 10 inch Round Shank #2 Phillips Screwdriver

Price $20.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:603-10

Description

Cushion Grip handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications. No. 2 Phillips with 10-Inch (254 mm) round shank.PRODUCT FEATURES:- Precision-machined tip provides accurate fit and torque without slippage - Tip-Ident quickly identifies the screwdriver type and tip orientation - Cushion-Grip handle for greater torque and comfort - Premium chrome-plated for smooth feel and corrosion resistance - Internal flanges inside handle provide solid, twist-resistant blade anchor - Special heat-treated shafts - Meets or exceeds applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight
Tip Size #2 Tip Type Phillips
Overall Length 14-5/16 in Handle Material Rubber
Handle Color Black Shank Type Round
Shank Size 10 in Handle Type 1-Component
UPC 092644850424

Packages

1 - UNIT - 1 6 - UNIT - 6