Abbotsford
kln6036

KLEIN TOOLS 6 inch Round Shank #3 Phillips Screwdriver

Price $21.41 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:603-6

Description

The Klein Tools 6-Inch Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.PRODUCT FEATURES:- Precision-machined tip provides accurate fit and torque without slippage - Tip-Ident quickly identifies the screwdriver type and tip orientation - Cushion-Grip handle for greater torque and comfort - Premium chrome-plated for smooth feel and corrosion resistance - Internal flanges inside handle provide solid, twist-resistant blade anchor - Special heat-treated shafts - Meets or exceeds applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight
Tip Size #3 Tip Type Phillips
Overall Length 11 in Shank Type Round
Shank Size 6 in Handle Type 2-Component
UPC 092644850387

Packages

1 - UNIT - 1 6 - UNIT - 6