
KLEIN TOOLS 6334INS #1 x 4-inch Phillips Tip Insulated Screwdriver
Description
Protect yourself when working near an energized source. Clearly marked with the official 1000-volt rating symbol, Klein insulated tools exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock. Built to handle the tough jobs with ease.
Specifications
Brand Name | Klein Tools | Item Name | Screwdriver |
Type | Straight, Insulated | Tip Size | #1 |
Tip Type | Profilated Phillips | Overall Length | 7-3/4 in |
Shank Material | Induction Hardened Steel | Handle Material | High-Dielectric Plastic |
Handle Color | Black | Shank Type | Round |
Shank Size | 4 in | Handle Type | Dual, 1-Component |
Voltage Rating | 1000 V | Standards | IEC 60900 and ASTM F1505 |
Application | For Work Near Energized Sources | UPC | 092644853333 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |