Abbotsford
idi35988

IDEAL INDUSTRIES 35-988 9-in-1 Ratch-A-Nut Screwdriver

Price $36.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-988

Description

Ratcheting wire connector wrench prevents finger fatigue and gets in tight spots. Premium screwdriver ratchet mechanism can handle high torque without failure. Ergonomic, slip-free comfort grip. Accepts Twist-a-Nutâ„¢ replacement bits. Includes: 1/4 in. and 3/16 in. slotted, #1 & #2 Phillips, 1/4 in., 5/16 in., 7/16 in. nutdrivers, ratcheting screwdriver end, ratcheting wire connector wrench and wire-looping hole in handle.


Patented Wire Connector Wrench accepts a wide variety of connectors and reduces finger fatigue

Pro-quality, 28 tooth, all metal ratchet can handle 225 lbs. of torque without failure

Ergonomic, slip-free textured grip provides excellent torque and is impervious to perspiration, gas, oil and chemicals

Accepts Twist-a-Nut replacement bits

Bits included: 1/4 in. Slotted, 3/16 in. Slotted, #1 Phillips, #2 Phillips, 1/4 in. Nutdriver, 5/16 in. Nutdriver, and 7/16 in. Nutdriver

Specifications

Brand Name Ideal Sub Brand Ratch-a-Nut
Item Name Screwdriver Type 9-in-1, Ratcheting
Shank Material Chrome Vanadium Steel Handle Material Santoprene
Handle Type Textured, Ergonomic, Slip Resistant Comfort Grip Standards California Proposition 65 Warning
UPC 783250605224

Packages

1 - UNIT - 1