Abbotsford
idi35194

IDEAL INDUSTRIES 35-194 4 inch x 8-3/8 inch #2 Tip Phillips Screwdriver

Price $13.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-194

Description

Phillips screwdriver features vapor-blasted tip prevents plate chipping. Identification mark on ends. Nickel-chrome plating for corrosion resistance. Tough, chrome vanadium steel shank. Cushioned rubber grip.


The Phillips Cushioned-Grip Screwdrivers boast a rugged, nickel-chrome plating, great for corrosion resistance

These screwdrivers offer several different tip sizes and feature FastFinder handles that quickly help the user identify the tip type on the end of the handle

The cushion-grip handles are resistant to oil, gas and water, helping to prevent slippage for greater torque and superior comfort

For easy identification, the handle ends are color-coded

Specifications

Brand Name Ideal Item Name Screwdriver
Type Phillips, Phillips Head Screws Tip Size #2
Tip Type Phillips Overall Length 8-3/8 in
Shank Material Chrome Vanadium Steel Handle Material Rubber
Shank Type Round Shank Size 4 in
Handle Type Cushion Grip Finish Nickel Chrome Plated
UPC 783250351947

Packages

1 - UNIT - 1