IDEAL INDUSTRIES 35-195 6 inch x 10-3/8 inch #2 Tip Phillips Screwdriver
Description
Phillips screwdriver features vapor-blasted tip prevents plate chipping. Identification mark on ends. Nickel-chrome plating for corrosion resistance. Tough, chrome vanadium steel shank. Cushioned rubber grip.
Specifications
Brand Name | Ideal | Item Name | Screwdriver |
Type | Straight | Tip Size | #2 |
Tip Type | Phillips | Overall Length | 10-3/8 in |
Shank Material | Chrome Vanadium Steel | Handle Material | Single-Component, Rubber |
Shank Type | Round | Shank Size | 6 in L |
Handle Type | Cushion Grip | Finish | Nickel Chrome Plated |
UPC | 783250351954 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |