Abbotsford
milmt205

MILWAUKEE TOOL #2 x 6 inch Phillips Cushion Grip Demolition Screwdriver (USA)

Price $23.37 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:MT205

Description

The Milwaukee® #2 Phillips 6" Cushion Grip Demolition Screwdrivers (USA) are manufactured to give the professional the best-fitting screwdriver with max grip. These screwdriver tips are custom machined to deliver a precise fit and reduce stripping during demanding fastening applications. For added confidence, the tips are laser etched to increase the gripping surface. Manufactured with high-strength boron-infused steel for increased hardness, these screwdrivers stand up to the demands of the site with ultimate durability and life. Providing increased versatility, select screwdrivers include a wrench-ready bolster for added torque and a knurled shank for precision control. Quick identification markings on the handle make it easy to identify screwdriver tip size, including Phillips, cabinet, ECX, slotted, and square. The demolition screwdrivers also include a hammer-ready strike cap. The screwdrivers range in shank sizes from 3-inch to 10-inch. Milwaukee Cushion Grip Screwdrivers (USA) are made in the USA with best-in-class manufacturing technology and USA-sourced materials all backed by a complete Lifetime Guarantee.


Precise Fit – Reduces Stripping

Anti-Slip Tip – Laser Etched

LG Lasting – High Strength Boron-Infused STL

Comfortable, Cushion Grip HNDL

Hammer Ready Strike Cap (select models)

Visible ID Markings

PRCN CNTRL Knurled Shank (select models)

Wrench Ready Bolster (select models)

Available Tip Types: CAB, ECX, PHL, SLTD, and SQ

Available Shank LENs: 3-inch to 10-inch

Specifications

Brand Name Milwaukee Tool Handle Material Acetate
Handle Type Cushion Grip Finish Chrome
UPC 045242600045

Packages

1 - UNIT - 1