×

Gescan.com and the mobile app will be unable to process orders and quotes from December 31st @ 9pm EST to January 2nd @ 5am EST due to year end maintenance. Sorry for any inconvenience.  

Abbotsford
grn015332c

GREENLEE 2 inch x 1-1/2 inch Greenlee Phillips Screwdriver

Price $15.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0153-32C
Documents Documents

Description

SCREWDRIVER,PHILLIPS #2X1-1/2"

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy Duty, Stubby Tip Size #2
Tip Type Phillips Overall Length 3 in
Shank Size 1-1/2 in L Handle Type Soft, Cushion Grip
Finish Black Phosphate Standards ASME/ANSI Approved
UPC 783310546573

Packages

1 - UNIT - 1