GREENLEE 1/4 inch x 6 inch Greenlee Flat-Cab Screwdriver
Description
Narrow cabinet tip for limited access applications. Handle marked for easy identification of screwdriver size, type and length. Precision-machined tips for accurate fastener contact. Strong, durable black phosphate tips prevent chipping of plating. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty.
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | Heavy Duty, Flat Blade, Straight | Tip Size | 1/4 in |
Tip Type | Cabinet | Overall Length | 10-11/32 in |
Shank Type | Round | Shank Size | 6 in |
Handle Type | 1-Component, Soft Cushion Grip | Finish | Black Phosphate Plated Tip |
Standards | ASME/ANSI Approved | UPC | 783310546504 |
Packages
1 - UNIT - 1 |