![grn015328c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328137300.jpg?preset=medium)
GREENLEE 1/4 inch x 1-1/2 inch Greenlee Flat-Key Screwdriver
Description
Precision-machined tips for exact fit. Handle marked for easy identification of screwdriver size, type and length. Strong, durable black phosphate tips prevent chipping of plating. Soft, cushioned grip for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty.
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | Stubby, Flat Blade | Tip Size | 1/4 in |
Tip Type | Keystone | Overall Length | 3 in |
Shank Type | Round | Shank Size | 1-1/2 in L |
Handle Type | Soft, Cushioned Grip | Finish | Black Phosphate Plated Tip |
Standards | ASME/ANSI Specified | UPC | 783310546481 |
Packages
1 - UNIT - 1 |