![grn015321c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328137433.jpg?preset=medium)
GREENLEE 3/16 inch x 4 inch Greenlee Flat-Cab Screwdriver
Description
SCREWDRIVER,FLAT-CAB 3/16X4"
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | Heavy Duty, Flat Blade, Straight | Tip Size | 3/16 in |
Tip Type | Cabinet | Overall Length | 7-3/4 in |
Shank Type | Round | Shank Size | 4 in |
Handle Type | 1-Component, Soft Cushion Grip | Finish | Black Phosphate Plated Tip |
Standards | ASME/ANSI Approved | UPC | 783310546528 |
Packages
1 - UNIT - 1 |