GREENLEE 3/16 inch x 8 inch Greenlee Flat-Cab Screwdriver
Description
SCREWDRIVER,FLAT-CAB 3/16X8"
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | Heavy Duty, Flat Blade, Straight | Tip Size | 3/16 in |
Tip Type | Cabinet | Overall Length | 11-3/4 in |
Shank Type | Round | Shank Size | 8 in |
Handle Type | 1-Component, Soft Cushion Grip | Finish | Black Phosphate Plated Tip |
Standards | ASME/ANSI Approved | UPC | 783310546542 |
Packages
1 - UNIT - 1 |