Abbotsford
kln6001

KLEIN TOOLS 5/16 inch x 1-1/2 inch Round Shank Cabinet-Tip Screwdriver

Price $13.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:600-1

Description

This Cabinet-Tip screwdriver is built to handle the tough jobs with ease.The stubby size allows for precision in tight spaces. Special heat-treated shafts make for a durable, long lasting tool. The precision-machined tip provides the exact fit you expect from Klein Tools.PRODUCT FEATURES:- Stubby size allows for precision in tight spaces - Tip-Ident quickly identifies the screwdriver type and tip orientation - Precision-machined tip for exact fit - Cushion-Grip handle for greater torque and comfort - Premium chrome-plated for smooth feel and corrosion resistance - Internal flanges inside handle provide solid, twist-resistant blade anchor - Special heat-treated shafts for added durability - Meets or exceeds applicable ASME / ANSI specifications


Stubby size allows for precision in tight spaces

Tip-Ident® quickly identifies the screwdriver type and tip orientation with Cushion-Grip™ handle for greater torque and comfort

Special heat-treated shafts for added durability

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Type Straight
Tip Size 5/16 in Tip Type Keystone
Overall Length 3-7/16 in Handle Material Rubber
Handle Color Black Blade Size 6.35 mm
Shank Type Round Shank Size 1-1/2 in
Handle Type 2-Component UPC 092644850004

Packages

1 - UNIT - 1 6 - UNIT - 6