![idi35166](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287526026.jpg?preset=medium)
IDEAL INDUSTRIES 35-166 5/16 inch x 6 inch Heavy-Duty Slotted Keystone Tip Screwdriver
Description
Slotted heavy-duty screwdriver features identification mark on ends. Vapor-blasted tip prevents plate chipping. Precision ground tip provides secure fit in screw slot. Square-shank models offer wrench-assisted turning. Tough, chrome vanadium steel shank. Cushioned rubber grips.
Specifications
Brand Name | Ideal | Item Name | Screwdriver |
Type | Heavy Duty | Tip Size | 5/16 in |
Tip Type | Keystone Slotted | Overall Length | 11 in |
Shank Material | Chrome Vanadium Steel | Handle Material | Rubber |
Handle Color | Black and Yellow | Shank Type | Round |
Shank Size | 6 in | Handle Type | Cushion Grip |
Finish | Nickel Chrome Plated | Standards | ASTM F1505-01, EN, DIN and IEC 60 900 |
UPC | 783250351664 |
Packages
1 - UNIT - 1 |