Abbotsford
kln32477

KLEIN TOOLS 32477 10-in-1 Multi-Bit Screwdriver / Nut Driver

Price $29.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32477

Description

The Klein 10-in-1 Multi-Bit Screwdriver/Nut driver has the bits to handle your most common tasks. From Phillips or slotted to square and TORX®, these tips are precision-machined for an exact fit. The internal flanges inside the handle provide solid, twist-resistant blade anchor. A Cushion-Grip handle for greater torque and comfort helps you get the job done fast.PRODUCT FEATURES:- Cushion-Grip handle for greater torque and comfort - End of handle is marked to quickly identify tool - Features 5/16-Inch (8 mm) and 1/4-Inch (6 mm) nut drivers, #1 and #2 Phillips, 1/4-Inch (6 mm) and 3/16-Inch (5 mm) slotted, T10 and T15 TORX, and #1 and #2 square-recess


Multi-Bit Screwdriver / Nut Driver shaft holds 8 popular tips and converts to 2 nut driver sizes

Interchangeable blade for quick and easy switch out

Includes 5/16-Inch and 1/4-Inch (8 and 6 mm) nut driver sizes

Features #1, #2 Phillips 1/4-Inch and 3/16-Inch (6 and 5 mm) Slotted T10, T15 TORX® and #1, #2 Square-Recess bits

Specifications

Brand Name Klein Tools Type Screwdriver/Nut Drivers
Handle Type Cushion Grip Overall Length 7.75 in
Application Replaces Drill Bit UPC 092644324772

Packages

1 - UNIT - 1 6 - UNIT - 6