Abbotsford
kln32560

KLEIN TOOLS 32560 6-in-1 Extended Screwdriver and Nut Driver

Price $29.43 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32560

Description

DescriptionKlein's extended-reach multi-bit screwdrivers and nut drivers provide longer reach than traditional Klein multi-bit drivers for multiple common bits. The extra-long shafts also feature a small diameter for a more comfortable fit in tight spaces.PRODUCT FEATURES:- Interchangeable shaft holds 4 universal tips and converts to 2 nut driver sizes- Extended shafts and blades provide 39-percent longer reach- Extra-long shaft provides full reach of 4 standard-blade screwdriver- Small diameter shaft for comfortable grip and quick, easy turning- Contains: 1/4-Inch (6 mm) slotted, #2 Phillips, 1/4-Inch (6 mm) and 5/16-Inch (8 mm) nut drivers, #1 and #2 square-recess

Specifications

Brand Name Klein Tools Type Multi-Bit Interchangeable Screwdrivers/Nut Drivers
Number of Pieces 5 Handle Type Cushion Grip
Overall Length 9.109 in UPC 092644325601

Packages

1 - UNIT - 1 6 - UNIT - 6