![kln7324](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255291905.jpg?preset=medium)
KLEIN TOOLS #2 Combo Tip Driver, 4-Inch Fixed Blade
Description
Finally, a perfectly shaped Combo-Tip driver. Combination-Tip drivers are designed for maximum contact with combination head screws most commonly found on electrical devices and fittings. Custom heat treated to withstand the torque needed to fasten all types of combination head screws.PRODUCT FEATURES:- Precision machined tip designed for combination head screws - Custom heat-treated for long life - Cushion-Grip handle for maximum comfort and torque - Made in the USA
Specifications
Brand Name | Klein Tools | Item Name | Screwdriver |
Type | Fixed Blade, Combo | Tip Size | #2 |
Tip Type | Combo | Overall Length | 211.9 mm |
Handle Color | Black | Shank Type | Round |
Handle Type | Cushion Grip | Application | Cushion-Grip handle for maximum comfort and torque. |
UPC | 092644323768 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |