![grn995313](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14222847.jpg?preset=medium)
GREENLEE 9953-13 6-in-1 Screwdriver Replacement Bits
Description
Replacement bits 3/16-Inch and 1/4-Inch Flat-tip and #1 and #2 Phillips for use in 6-In-1 Multi-Tools 0153-42C/56308 and 0153-42C-CP/95933.
Specifications
Brand Name | Greenlee | Item Name | Replacement Bit |
Type | Double-Ended, Multi-Tool, Straight End | Material | Steel |
Finish | Chrome-Plated | Point Size | #1, #2, 3/16 in, 1/4 in |
Point Type | Phillips, Slotted | For Use With | 6-In-1 Screwdrivers |
UPC | 783310563105 |
Packages
1 - UNIT - 1 |