
KLEIN TOOLS 32484 Replacement Bit #1 Square & #2 Square
Description
Klein Tools replacement bits quickly and easily fit into Klein's 10-in-1 Screwdriver/Nut Driver. The heat-treated bits are industrial strength for the ultimate in durability and performance. Klein Tools has the screwdriver and nut driver products professionals demand to get the job done with comfort and ease of use.PRODUCT FEATURES:• Fits the 11-in-1 (32500) and 10-in-1 (32477) Screwdriver/Nut Drivers• Precision-machined tips for exact fit into fastener• Contains 2 bits• Made in the USA
Specifications
Brand Name | Klein Tools | Item Name | Screwdriver Replacement Bit |
Type | 2-Piece | Overall Length | 1.265 in |
Point Size | #1, #2 | Point Type | Square |
For Use With | 11-in-1 and 10-in-1 Screwdriver/Nut Drivers | Application | Use with 11-in-1 and 10-in-1 Screwdriver/Nut Drivers |
UPC | 092644324840 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |