
KLEIN TOOLS 32399 Replacement Bit #2 Square 3/16'' Slotted
Description
Replacement bits for Klein's Heavy-Duty (32557) and Ratcheting (32558) Multi-Bit Screwdriver/Nut Drivers. #2 Square and 3/16''Slottedtips are precision machined for exact fit into fastener.
Specifications
Brand Name | Klein Tools | Item Name | Driver Bit |
Type | Replacement, Double End, Reversible | Material | Steel |
Tip Size | #2, 3/16 in | Drive Size | 1/4 in |
Point Type | Square and Slotted | Shank Type | Hex |
Dimensions | 1-1/2 in L | For Use With | 32557 Heavy Duty, 32558 Ratcheting Multi-Bit Screwdrivers/Nut Drivers |
Application | Replacement Bit - #2 Square & 3/16" Slotted | UPC | 092644323997 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |