Abbotsford
mil48321505

MILWAUKEE TOOL 48-32-1505 40-Piece Screw Driving Bit Kit

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-32-1505

Description

This Milwaukee 40-piece screwdriving set can handle any screwdriving job. It features a high-quality assortment of screwdriver bits, nut drivers, Torx bits and more. The bits have assorted tip types and tip sizes. They are constructed from S2 tool steel and come with a case. Offers a variety of driver bits for everyday use as well as rare applications. With magnetic nut drivers in the most popular sizes, those hard to reach areas are a thing of the past. This kit also includes Torx bits in common sizes for automotive, appliance, and electronics applications. Features: 40 Pieces Since its founding in 1924, Milwaukee has focused on a single vision: To produce the best heavy-duty electric power tools and accessories available to the professional user.

Specifications

Brand Name Milwaukee Item Name Screwdriver Bit Set
Type 40-Piece Shank Size 1/4 in
Material Steel Includes Compact Screw Guide, (25) 1 in Insert Bits: (3) P1, (8) P2, (4) P3, SQ1, (3) SQ2, SQ3, T15, T20, T25, SL6 8, SL8 10, (12) 2 in Power Bits: P1, (3) P2, P3, (2) SQ2, T25 (2) Magnetic Nut Drivers: 1/4 in, 5/16 in
Application For Automotive, Appliance, and Electronics Applications UPC 045242127740

Packages

1 - UNIT - 1 6 - UNIT - (6)