Abbotsford
mil48324401

MILWAUKEE TOOL 48-32-4401 29-Piece SHOCKWAVE Impact Duty Driver Bit Set

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4401

Description

Milwaukee® Shockwave Impact Duty™ Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the Shockwave™ Impact Duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs. Contains: (1) 1/4 Magnetic Nut Driver (1) 3/8 Magnetic Nut Driver (1) 5/16 Magnetic Nut Driver (1) Phillips Bit 1 P1 (7) Phillips Bit 1 P2 (2) Phillips Bit 1 P3 (2) Phillips Bit 2 P2 (1) Phillips Bit 2 P3 (1) SHOCKWAVE™ Compact Magnetic Bit Holder (1) Square Bit 1 SQ1 (4) Square Bit 1 SQ2 (2) Square Bit 2 SQ2 (1) Square Bit 2 SQ3 (1) TORX® Bit 1 T15 (1) TORX® Bit 1 T20 (1) TORX® Bit 1 T25 (1) Case with Bulk Storage Container.

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Driver Bit Set Type 29-Piece
Material Steel Includes (1) 1/4 Magnetic Nut Driver, (1) 3/8 Magnetic Nut Driver, (1) 5/16 Magnetic Nut Driver, (1) Phillips Bit 1 P1, (7) Phillips Bit 1 P2, (2) Phillips Bit 1 P3, (2) Phillips Bit 2 P2, (1) Phillips Bit 2 P3, (1) Shockwave™ Compact Magnetic Bit Holder, (1) Square Bit 1 SQ1, (4) Square Bit 1 SQ2, (2) Square Bit 2 SQ2, (1) Square Bit 2 SQ3, (1) Torx® Bit 1 T15, (1) Torx® Bit 1 T20, (1) Torx® Bit 1 T25, (1) Case with Bulk Storage Container
Application For Heavy Duty Impact Applications, Delivers a Full System Solution for All the User's Drilling and Fastening Needs UPC 045242196678

Packages

1 - UNIT - 1 5 - UNIT - (5)