Abbotsford
mil48324402

MILWAUKEE TOOL 48-32-4402 35-Piece SHOCKWAVE™ Drill and Drive Set

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4402

Description

Milwaukee® Shockwave Impact Duty™ Drill Bits and Driver Bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty™ Driver Bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. The Shockwave™ Impact Duty Hex Drive Drill Bits feature the Milwaukee Thunderbolt® web for durability and chip removal paired with taper-fit construction for a stronger bit with less wobble. The drill bits include a 135° split point to allow the bit to start on contact and eliminates walking. Broadly targeting cordless users, the Shockwave™ Impact Duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs. Broadly targeting cordless users, the Shockwave™ Impact Duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Drilling and Driving Bit Set Type 35-Piece
Shank Size 1/4 in Material Steel
Includes 1 in Insert Bits (Phillips: P1, (2) P2, P3, Square: Sq1, (2) Sq2, Sq3, ECX: ECX 1, ECX), 2 in Power Bits (Phillips: P2, P3 Square: Sq1, Sq2, Torx: T15, T20, T25, T30, Slotted: Sl1/8 in, Sl3/16 in, Sl1/4 in), 3-1/2 in Power Bits (Phillips: P2, Square: Sq2), Magnetic Nut Drivers - (1) 1/4 in Red, (1) 5/16 in Amber, (1) 3/8 in Blue, 1/4 in Hex Shank Drill Bits, (1) 1/8 in, (1) 5/32 in, (1) 3/16 in, (1) 1/4 in, Magnetic Bit Holder, Socket Adapters - (1) 1/4 in Hex Shank to 3/8 in Square, (1) 1/4 in Hex Shank - 1/2 in Square Application For Heavy Duty Impact Applications, Delivers a Full System Solution for All the User's Drilling and Fastening Needs
UPC 045242196692

Packages

1 - UNIT - 1 5 - UNIT - (5)