![rac72124gr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11931177.jpg?preset=medium)
RACK-A-TIERS 4 inch #1 & #2 Double Ended Square Bit, Green/Red
Description
Color coding? It's so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time.Double ended bits save you more time and mess by combining two bits in one. The most popular color coded bits on the market, period.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Screwdriver Bit | Type | Double Ended |
Overall Length | 4 in | Material | Metal |
Finish | Laquered | Point Size | #1, #2 |
Point Type | Square | Standards | UL Listed |
UPC | 625912721241 |
Packages
5 - UNIT - (5) |