![rac72136pp1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11931208.jpg?preset=medium)
RACK-A-TIERS 72136PP1 #1 Screwdriver Lockhard with Wings, Purple
Description
The lockHard bit has two strategically placed wings on the sides of its square bit end. Rack-A-Tiers Robertson #1 Lockhard with wings screwdriver package or 4 bits. This allows it to lock into place and makes sure you NEVER strip another screw. Rack-A-Tiers Screwdriver Lockhard with Wings.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Lock Hard™ |
Item Name | Screwdriver Bit with Wing | Overall Length | 6 in |
Point Size | #1 | Point Type | Square |
Includes | Wings | UPC | 625912213616 |
Packages
1 - UNIT - 1 | 5 - UNIT - (5) | 15 - UNIT - 15 |