
RACK-A-TIERS 4 inch Packaged #2 Phillips & 1/4 inch Slot Double Ended Bit
Description
Racky Bits are easier to use and harder to lose and they make your job easier. If that’s not enough, our genuine Robertson® RACKY BITS have hardened tips that fit better and last longer.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Screwdriver Bit | Type | Double Ended |
Overall Length | 4 in | Material | Metal |
Finish | Laquered | Point Size | #2, 1/4 in |
Point Type | Phillips, Slotted | Standards | UL Listed |
UPC | 625912220416 |
Packages
5 - UNIT - (5) |