Abbotsford
grn015342c

GREENLEE 0153-42C Greenlee 6-in-1 Multi-Tool Screwdriver

Price $21.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0153-42C

Description

Versatile multi-bit screwdriver, 6 tools in one. Precision machined, hardened steel bits. High-grade, rust resistant, chrome-plated finish. Soft, cushioned grip for extra comfort and torque. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Multi-Bit Screwdriver
Type 6-in-1 Shank Material Hardened Steel
Handle Type Soft, Cushioned Grip Includes 3/16 in and 1/4 in Flat-Tip, #1 and #2 Phillips, 5/16 in and 1/4 in Hex Nut Drives
UPC 783310563082

Packages

1 - UNIT - 1