GREENLEE 0153-43C Greenlee 9 in 1 Multi-Tool Driver
Description
9-n-1 Multi-tool Drvr
Specifications
Brand Name | Greenlee | Type | 9 In 1 |
Handle Type | Soft, Cushioned Grip | Overall Length | 8.000 in |
Includes | Bits: #1 And #2 Phillips, #1 And #2 Square Recess And 3/16 IN And 1/4 IN Flat Tip, 1/4 IN, 5/16 IN And 3/8 IN Socket | UPC | 783310134909 |
Packages
1 - UNIT - 1 |