![grn035301c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/327977893.jpg?preset=medium)
GREENLEE 0353-01C Greenlee 4-Piece Square-Recess Tip Driver Set
Description
DRIVER SET,SQUARE TIP 4PC
Specifications
Brand Name | Greenlee | Item Name | Screwdriver Set |
Type | Heavy Duty, Square Recess Tip | Number of Pieces | 4 |
Handle Type | Soft, Cushioned Grip | Color | Chrome Plated |
Includes | #0 x 4 in, #1 x 4 in, #2 x 4 in and #3 x 4 in Square-Recess Tip Screwdrivers | Standards | ASME/ANSI Approved |
UPC | 783310546955 |
Packages
1 - UNIT - 1 |