Abbotsford
kln32708

KLEIN TOOLS 32708 Adjustable Screwdriver, Sq #1, #2

Price $33.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32708

Description

The Adjustable Length screwdriver features a shaft that adjusts within 4'' to 8'' (10-12 cm) for numerous length choices. The shaft is removable and reversible with a different tip on each end. Carry fewer tools with this versatile multi-length, multi-bit driver. A variety of blade types are also available.PRODUCT FEATURES:• Removable shaft adjusts within 4'' to 8'' (10-20 cm) range for numerous length combinations• Blades feature a #1 and #2 Square tip for multiple screwdrivers in one tool• Proprietary system securely holds blade – as durable as a traditional Klein fixed blade screwdriver• Press down to extend or lengthen the shaft• Push up to retract or shorten the shaft• Cushion-Grip handle for maximum comfort and torque• U.S. Pat. 6,561,523


Removable shaft adjusts within 4-Inch to 8-Inch (10-20 cm) range for numerous length combinations

Blades feature a #1 and #2 Square tip for multiple screwdrivers in one tool

Press down to extend or lengthen the shaft push up to retract or shorten the shaft

Specifications

Brand Name Klein Tools Type Adjustable-Length Screwdriver
Handle Material Cushion Overall Length 13.375 in
UPC 092644327087

Packages

1 - UNIT - 1 3 - UNIT - 3