![kln32290](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255214218.jpg?preset=medium)
KLEIN TOOLS 32290 15-Piece Multi-Bit Screwdriver with Storage
Description
Carry fewer tools with the 15-in-1 multi-bit screwdriver. Comes with a fixed shaft and internal storage compartment for the screwdriver bits so they stay with the driver. 14 different bit sizes plus a 1/4” nut driver should cover the range of all your bit needs.PRODUCT FEATURES:• Multi-bit driver includes 14 different screwdriver tips plus a 1/4” nut driver• Internal storage for screwdriver bits• Cushion-Grip Handle for maximum torque and comfort
Specifications
Brand Name | Klein Tools | Type | Standard |
Handle Type | Cushion Grip | Color | Black Handle |
Overall Length | 8.5 in | UPC | 092644322907 |
Packages
1 - UNIT - 1 |