KLEIN TOOLS 32291 15-Piece Tamperproof Multi-Bit Screwdriver
Description
Carry fewer tools with the 15-in-1 multi-bit screwdriver. Comes with a fixed shaft and internal storage compartment for the screwdriver bits so they stay with the driver. 14 different sizes with an emphasis on tamperproof bits plus a 1/4” nut driver should cover the range of all your bit needs.PRODUCT FEATURES:• Multi-bit driver includes 14 different screwdriver tips plus a ¼” nut driver• Internal storage for screwdriver bits• Cushion-Grip Handle for maximum torque and comfort
Specifications
Brand Name | Klein Tools | Type | Tamperproof |
Handle Type | Cushion Grip | Color | Black Handle |
Overall Length | 8.5 in | UPC | 092644322914 |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |