Abbotsford
kln33732ins

KLEIN TOOLS 33732INS 2-Piece Screwdriver Set, Slim-Tip Insulated Phillips and Cabinet Tips

Price $39.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:33732INS

Description

The Klein Tools' Slim-Tip Insulated Screwdrivers in this screwdriver set have slim profile tips that allow for greater access into terminal blocks, slim-style breakers, or other tight spaces near energized sources. A bright orange coating of insulation protects from electrical shock, is flame and impact resistant, and sits flush with the tip helping to reduce insulation chipping and cracking. Klein insulated tools exceed the ASTM F1505 standards for insulated tools, and are clearly marked with the official 1000-volt rating symbol. A great set for any tool bag, the 2-piece set includes 4-Inch round shank in a 1/4-Inch Cabinet tip and a #2 Phillips. Also available is a 6-Inch shank, 3/16-Inch Cabinet tip and a #2 Square.


Slim-Tip Insulated Screwdriver Set sizes: 4-Inch round shank in a #2 Phillips and a 1/4-Inch Cabinet tip

1000-Volt rated insulated screwdrivers with slim-tips that allow for greater access into tight spaces

Layer of orange impact and flame-resistant insulation protects from energized sources

Insulated blade is flush with the tip which helps reduce nicking the insulation

Tip-Ident quickly identifies the type of screwdriver tip orientation so you can easily engage the screwdriver tip with the screw

Meets or exceeds ASTM F-1505-16 and IEC 60900:2018

Specifications

Brand Name Klein Tools Item Name Screwdriver Set
Type Slim-Tip Insulated Number of Pieces 2
Size Range 1/4 in Cabinet Tip, #2 Phillips Handle Material Rubber
Color Orange Overall Length 8.31 in
Shank Size 4 in Shank Type Round
Includes (2) Screwdrivers 4 in (10.2 cm) Long Shank in a 1/4 in (0.6 cm) Cabinet Tip, #2 Phillips Standards ASTM F-1505-16, IEC 60900:2018
Application For Work Near Energized Sources UPC 092644328107

Packages

1 - UNIT - 1 6 - UNIT - 6