![kln57032](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255256144.jpg?preset=medium)
KLEIN TOOLS 57032 6-Piece Screwdriver Set, Torque
Description
The new Torque Screwdriver Set (Cat. No. 57032) from Klein Tools features a wider torque range and increased usability and readability. This compact, easy to use set includes the Torque Screwdriver, a 6-piece bit set , and a rugged blow-molded case with foam inserts for a tight, organized fit.
Specifications
Brand Name | Klein Tools | Item Name | Torque Screwdriver Set |
Type | Compact | Number of Pieces | 6 |
Handle Material | Aluminum | Color | Black |
Overall Length | 7 in | Includes | #1 and #2 Phillips, 3/16 in, 1/4 in Slotted, #1 and #2 Square Screwdriver and 1/4 in Nut Driver |
Standards | NIST Certified | Application | Set includes six 3-½” power drivers: Phillips #1 and #2; Slotted 3/16'' and 1/4'', and Square #1 and #2. |
UPC | 092644570322 |
Packages
1 - UNIT - 1 |