Abbotsford
kln70035

KLEIN TOOLS 70035 5-Piece Magnetic Multi-Bit Screwdriver

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:70035

Description

Never lose your bits with the Klein Tools 5-Bit Magnetic Multi-Bit Screwdriver. Each screwdriver has a powerful magnet built into its shank to hold interchangeable bits and also screws. When not in use, the extra bits can be stored in the handle for quick access and organization.PRODUCT FEATURES:- Each screwdriver has a powerful magnet built into its shank to hold interchangeable bits and also screws - Comfortable handle for easier driving - Interchangeable bits store inside handle for quick access - Wide selection of bits for different screw types

Specifications

Brand Name Klein Tools Item Name Screwdriver Set
Type Magnetic Handle Material Plastic
Overall Length 7-1/4 in Application Interchangeable Bits Store Inside Handle for Quick Access
UPC 092644324321

Packages

1 - UNIT - 1 6 - UNIT - 6