![kln85484](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255296444.jpg?preset=medium)
KLEIN TOOLS 85484 4-Piece Mini Cushion-Grip Screwdriver Set
Description
The Klein Tools 4-Piece Screwdriver Set features mini Cushion-Grip handles for comfort and grip. These screwdrivers are designed with precision tips for an exact fit and rigorous applications. This set includes 3 flat head screwdrivers and #1 Phillips head screwdriver.PRODUCT FEATURES:- Includes one Phillips-tip, one keystone-tip and two cabinet-tip screwdrivers- Mini Cushion-Grip handles for superior comfort and grip- Tip-Ident quickly identifies the type of screwdriver and tip orientation- Precision tips for an exact fit and rigorous applications- Premium chrome-plated shafts for corrosion resistance
Specifications
Brand Name | Klein Tools | Sub Brand | Cushion-Grip |
Item Name | Screwdriver Set | Type | Cushion-Grip Screwdriver Sets |
Number of Pieces | 4 | Shank Material | Steel |
Handle Material | Acetate with Vinyl Grip | Handle Type | Cushion Grip |
Overall Length | 4-3/4 - 5-3/4 in | Includes | (1) 604-3 #0 Phillips Mini Screwdriver, (1) 606-2 1/16 in Keystone Tip Mini Screwdriver, (1) 607-3 3/32 in Cabinet Tip Mini Screwdriver, (1) 608-3 1/8 in Cabinet Tip Mini Screwdriver |
Standards | ASME/ANSI Approved | Application | Keystone, Phillips and Cabinet Screws |
UPC | 092644854842 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |