Abbotsford
Final sale
kln85614

KLEIN TOOLS 85614 5-Piece Electronics Slotted and Phillips Screwdriver Set

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:85614

Description

Klein's 5-Piece Electronics Screwdriver Set helps get the job done when precision is key. These Made-in-America tools have all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. This set includes 4 flat head screwdrivers and 1 Phillips head screwdriver. Professional custom carrying case included for ease of access and portability. Screwdrivers also sold separately.PRODUCT FEATURES:- Rotating caps for optimum and precise control - Color-coded rings and hot stamped cap markings for quick identification - Cushion-Grip handles for maximum comfort when working on small equipment - Professional custom carrying case included - Screwdrivers made in the USA. Case made in China - Includes 5 non-magnetic screwdrivers: 1/8-Inch (3.2 mm) 6-Inch shank, 1/8-Inch (3.2 mm) 4-Inch shank, 1/16-Inch (1.6 mm), and #0 phillips - Heat-treated precision ground tip for greater strength

Specifications

Brand Name Klein Tools Item Name Screwdriver Set
Type Electronics Number of Pieces 5
Shank Material Steel Handle Type Cushion Grip
Includes (1) 614-2 1/16 in Slotted Screwdriver, (1) 613-3 #0 Phillips Screwdriver, (1) 614-3 3/32 in Slotted Screwdriver, (1) 614-4 1/8 in Slotted Screwdriver, (1) 614-6 1/8 in Slotted Screwdriver and Case Application Phillips and Slotted Screws
UPC 092644854255

Packages

1 - UNIT - 1 12 - UNIT - 12